Shop All Automotive Back Up Alarms
Gorilla Whips
Flashing LED Light, Amber
Mfr # WLFS.4LED.AF
Zoro # G1589561
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Amber
- Diameter 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.AF
- Zoro # G1589561
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 1" |
Length | 1" |
Width | 1 in |
Depth | 3-1/2" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Amber |
Type | Led |
Sub-Category | Replacement Parts |
Volt Bulb | 12 to 24 |
Used For | Warning Whips |
Number of Bulbs | 4 |
Shape | Oval |
Material | polycarbonate |
Light Technology | LED |
Wattage | 2.4 to 12 W |
Bulb Base Type | Hex Base |
Light Color | Amber |
Light Type | Flashing |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Flashing, Light Technology LED, Wattage 2.4 to 12 W, Light Color Amber, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- CURT Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole) (22323)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- VELVAC Back-Up Alarm Flush Mount 97 Decibel (697124)
- SCHNEIDER ELECTRIC Illuminated Blue Lens With Integrated Le (XVBC2B6)
- Gorilla Whips Automotive Electrical