Shop All Tarps
Gorilla Tarp
8ft x 10ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ
Mfr # 97031
Zoro # G911592745
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Tarp
- MFR # 97031
- Zoro # G911592745
- UPC # 64383970312
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Description
Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- MTD Carbon Canister Fi (951-14400)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- GORILLA TARP 12ft x 20ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97037)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-6X8)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- Gorilla Tarp Tarps