Shop All Tarps
Gorilla Tarp
8ft x 10ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ
Mfr # 97051
Zoro # G811592746
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Silver
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Tarp
- MFR # 97051
- Zoro # G811592746
- UPC # 64383970510
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Silver |
Description
Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- SPECTRACIDE Termite Killing Foam, 16 oz, Spray Can (53370)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- CITY PICKERS Crop Prop Modular Trellis System, Build Trellis as Plants Grow, Great for Tomatoes and Vegetables (2322-1)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- GORILLA TARP 12ft x 20ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97037)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- X1 TOOLS 10 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0810)
- Gorilla Tarp Tarps