Shop All Tarps
Gorilla Tarp
6ft x 8ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ
Mfr # 97030
Zoro # G411592740
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Tarp
- MFR # 97030
- Zoro # G411592740
- UPC # 64383970305
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Description
Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine NBH-31-SSC-OPT Optima Battery Tray (NBH-31-SSC-OPT)
- MTD Upper Handle Assem (649-04097A-0638)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- CONTINENTAL Mop Sink Hose (CWH050-03F)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- GORILLA TARP 12ft x 20ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97037)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- Gorilla Tarp Tarps