Shop All Tarps
Gorilla Tarp
10ft x 14ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ
Mfr # 97033
Zoro # G311592741
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 14 ft
- Tarp Finished Length 10 ft
- Tarp Finished Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Tarp
- MFR # 97033
- Zoro # G311592741
- UPC # 64383970336
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 10 ft x 14 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 14 ft |
Description
Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABS Trapper Insect Monitor w/ Roach Tab (TM2601)
- INFINITE CEDAR Infinite Cedar 3 ft W x 3 ft L x 11 inches Ht Raised Garden Bed Kit (RaisedBed3x3x11)
- SUNBELT Straight Shaft Trimmer Head 2.75" x4.73" x4.73" (A-B1WE510)
- EMPIRE BRASS Empire Brass CRD-SPTAER-W Spout Aerator Kit - White (CRD-SPTAER-W)
- GORILLA TARP 12ft x 20ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97037)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- XPOSE SAFETY 12 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1240-A)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-40X50)
- ZORO SELECT 11 ft 4 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN6)
- Gorilla Tarp Tarps