Shop All Tarps
Gorilla Tarp
10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ
Mfr # 97053
Zoro # G711592747
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 14 ft
- Color Silver
- Tarp Finished Length 10 ft
- Tarp Finished Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Tarp
- MFR # 97053
- Zoro # G711592747
- UPC # 64383970534
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 10 ft x 14 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 14 ft |
Details
Color | Silver |
Description
Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo Honda Gx610 Gx620 18Hp 20Hp 24Hp Engines (102-164)
- CHAPIN 2Gal Deck Sprayer 2560 Delux LfT (25020)
- ZORO SELECT Shade Cloth, 10 ft. L, 6 ft. H, Green (MTP-86-03-0610)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- GORILLA TARP 12ft x 20ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97037)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X20)
- TARPCO SAFETY 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-40X80)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X30)
- Gorilla Tarp Tarps