Shop All Duct Tapes
Gorilla Glue
Duct Tape, 17.0 Mil, 3"x30 yds., Black
Mfr # ADHGGT330
Zoro # G5769410
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 3"
- Duct Tape Length 30 yd.
- Duct Tape Thickness 17 mil
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # ADHGGT330
- Zoro # G5769410
- UPC # 841436009454
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 30 yd. |
Details
Tape Color Family | Black |
Duct Tape Thickness | 17 mil |
Color | Black |
Item | Gorilla Duct Tape,3x30 yd.,Black |
Number of Adhesive Sides | 1 |
Description
Gorilla Duct Tape,3x30 yd.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- HDL HARDWARE Mahogany Seam-Fil 1 Oz Tube (918)
- BLACK SWAN PTFE Tape - High Density 1/2" x 260" (2125)
- GORILLA GLUE 4 x 10 in. Waterproof Patch & Seal Tape Roll (GO571433)
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil (105680)
- GORILLA GLUE TAPE;GORILLA TO GO;BLK (6100109)
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- GORILLA GLUE Duct Tape, Silver, 27.4 m Tape L (105634)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, White (1.5-50-3903-WHITE)
- Gorilla Glue Duct Tapes