Shop All Wall Repair Patching
Gorilla Glue
Wall Repair Kit, Indoor/Outdoor
Mfr # 107054
Zoro # G412101385
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Color White
- Application Ceiling and Wall Repair
- Series Wall Repair
- Adhesive Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 107054
- Zoro # G412101385
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 8 oz |
Details
Item | Wall Repair Kit |
Container Type | Tub |
Color | White |
Application | Ceiling and Wall Repair |
Series | Wall Repair |
Adhesive Color | White |
Minimum Application Temperature | 40 Degrees F |
Working Time | 15 min |
Temperature Range | -20 Degrees to 300 Degrees F |
Interior/Exterior | Exterior Only |
Product Form | Paste |
For Use On Surface Material | Drywall |
Product Type | Spray Adhesive |
Finishing Features | Paintable, Sandable, Stainable |
Full Cure Time | 15 min |
Maximum Performance Temperature | 300 Degrees F |
Minimum Performance Temperature | -20 Degrees F |
Patching and Repairing Properties | Lightweight |
Environment | Indoor/Outdoor |
Description
Wall Repair Kit, Product Form Paste, Color White, Container Size 8 oz, Container Type Tub, Cure Type Not Applicable, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 15 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Ceiling and Wall Repair, For Use On Surface Material Drywall, Maximum Thickness Not Applicable, Patching and Repairing Properties Lightweight, Standards Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F (14072)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- GORILLA GLUE White Wall Repair 16 oz (103963)
- GORILLA GLUE White Wall Repair Kit 8 oz (103959)
- DAP Spackling Paste, 1 Ga, Pink/White (12347)
- LEAK STOPPER Gloss Black Rubber Roof Patch 1 gal (0311-GA)
- DURHAM MFG Durhams Natural Cream Water Putty 64 oz (4LB)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- LOCTITE ADHSV CAULK T&T CLR5.5OZ (2138419)
- Gorilla Glue Wall Repair Patching