Shop All Instant Adhesives
Gorilla Glue
Ultimate High Strength Contact Adhesive 122 oz
Mfr # 109852
Zoro # G707715518
product price: $17.49
/ea
Sold in multiples of 6 for $104.94
$104.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 109852
- Zoro # G707715518
- UPC # 52427017789
- Country of Origin United States
- Category Instant Adhesives
Details
Item | Epoxy Adhesive |
Color | Clear |
Description
Gorilla Contact Adhesive Ultimate is an incredibly strong permanent contact adhesive that resists heat and moisture Our formula has an aggressive tack that can be used on a variety of materials and surfaces both indoors and out The adjustable anticlog nozzle offers 3 ways to spray the desired web pattern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, DE, MD, NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Bulk Gun, Steel Barrel, 32 oz. Bulk Caulk (232)
- LOCTITE OSI SC175 White Synthetic Rubber Acoustical Draft Smoke & Sound Insulating Sealant 28 oz (1496542)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- GORILLA GLUE Spray Adhesive, clear, Can (6301502)
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- GORILLA GLUE Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube (6770002)
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- GORILLA GLUE Construction Adhesive, Off-White, 28 oz (105800)
- SUPER GLUE Instant Adhesive, Original Gel Series, Clear, 0.07 fl oz, Tube, PK12 (15185)
- Gorilla Glue Instant Adhesives