Shop All Construction Adhesives
Gorilla Glue
The Enviromental Factor K0680001 Working Hands H & Cream; 6.8 oz
Mfr # K0680001
Zoro # G004138553
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # K0680001
- Zoro # G004138553
- UPC # 722510068003
- Country of Origin China
- Category Construction Adhesives
Details
Color | Cream |
Container Type | Tube |
Description
Features
- 6.8 Working H & s H & Cream
- Weight: 0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: White, Grade: 4.6 mil, 1 Roll (161618)
- USA INDUSTRIALS Sikaflex 1A 91011 Black One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91011)
- DEVCON Instant Adhesive, Light Yellow/Cloudy, 7 oz, Tube (31500)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- GORILLA GLUE Epoxy Adhesive, Clear, Dual-Cartridge (105045)
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- GORILLA GLUE Bonding Adhesive, 16 oz, 12 PK (8010003)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- GORILLA GLUE Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle (8020001)
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- Gorilla Glue Construction Adhesives