Shop All Instant Adhesives
Gorilla Glue
Spray Adhesive, clear, Can
Mfr # 6301502
Zoro # G909760828
product price: $13.45
/pk 6, $2.24/ea
Sold in multiples of 6 for $80.70
$80.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 6301502
- Zoro # G909760828
- UPC # 52427630155
- Country of Origin United States
- Category Instant Adhesives
Details
Item | Spray Adhesive |
Container Type | Can |
Color | clear |
Description
Gorilla Spray Adhesive is heavy duty multi-purpose and easy to use. Gorilla Spray adhesive forms a clear permanent bond that is moisture resistant and can be used on projects both indoors and out. Its wide pad Nozzle and controlled spray provide an even application on the project you are working on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: DE, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- LOCTITE PL 375 28 Oz. Heavy Duty Construction Adhesive (1390599)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- GORILLA GLUE High Strength Super Glue Pen 5.5 gm (104408)
- GORILLA GLUE 10G 2 In 1 Gorilla Glue (7500102)
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- GORILLA GLUE Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube (6770002)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- CAMIE General Purpose Spray Adhesive (300-1)
- Gorilla Glue Instant Adhesives