Shop All Glues
Gorilla Glue
Spray Adhesive, Clear, 17.9 oz, Aerosol Can
Mfr # GO572260
Zoro # G109698976
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Aerosol Can
- Weight 19 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GO572260
- Zoro # G109698976
- UPC # 758218506936
- Country of Origin China
- Category Glues
Dimensions
Container Size | 17.9 oz |
Details
Item | Spray Adhesive |
Color | Clear |
Container Type | Aerosol Can |
Weight | 19 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR Anchor 50077922873185 87318 AC10 48 mm x 54.8 m 7 mil Black Utility Duct Tape Bulk - Case of 24 (50077922873185)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- ELECTRIDUCT Floor Channel Tape 4" x 100ft Roll- Black/Yellow (TAPE-CT-4-100-B/Y)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- GORILLA GLUE Extra Strength Wood Glue 4 oz (104397)
- GORILLA GLUE GLUE WHT 2OZ (5201205)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- GORILLA GLUE Extra Strength Wood Glue 8 oz (104404)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- Gorilla Glue Glues