Shop All Glues
Gorilla Glue
Spray Adhesive, Clear, 11 oz
Mfr # 8025501
Zoro # G408450398
product price: $8.15
/ea
Sold in multiples of 3 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 8025501
- Zoro # G408450398
- UPC # 52427006059
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 11 oz |
Details
Item | Spray Adhesive |
Color | Clear |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- SIMPLEGROUT Pre-Mix Grout Haystak Qt (PMG380QT)
- INTERTAPE 1.88" x 60 Yds Silver XHD All Weather Duct Tape (9600)
- GORILLA GLUE Wood Glue, Clear, Bottle (GO572262)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GORILLA GLUE GLUE, CLEAR GORILLA 3.75 OZ (GOR4537502)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 12 oz, Aerosol Can (5003601)
- TITEBOND GAL Titebond II Glue (5006)
- Gorilla Glue Glues