Shop All Spray Adhesives
Gorilla Glue
Spray Adhesive, Clear, 11 oz
Mfr # 6346502
Zoro # G608450389
product price: $9.95
/ea
Sold in multiples of 4 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 6346502
- Zoro # G608450389
- UPC # 52427005618
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 11 oz |
Details
Item | Spray Adhesive |
Color | Clear |
Description
4 OZ, Gorilla Spray Adhesive, Heavy Duty, MultiPurpose Easy To Use, Forms A Clear, Permanent Bond That Is Photo Safe, Wide Pad Nozzle Controlled Fine Mist Provide An Even Application, Bonds Wood, Metal, Fabric, Foam, Plastic, Paper, Glass, Leather More
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- DICOR Dicor DFII95T-45 DiFlex II Roofing - 45' x 9'6" - Tan (DFII95T-45)
- ZINSSER Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (05091)
- GORILLA GLUE Spray Adhesive, 14 fl oz, Aersol Can, Clear (6301502)
- GORILLA GLUE Gorilla Spray Adhesive, 4 oz (6346502)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- 3M Epoxy Adhesive, Super 77CA Series, Clear, 18 oz, Bottle (77CA)
- NU-CALGON Spray Adhesive, Spray-N-Bond Series, White, 8.6 oz, Cartridge (4369-85)
- PRO STICK Construction Adhesive, White, Tube (MS-005-016)
- SCOTCH Adhesive, Photo Mount Spray, 10.25 oz. (6094)
- Gorilla Glue Spray Adhesives