Shop All Caulks & Sealants
Gorilla Glue
Sealant, 2.8 oz, Tube, White, Silicone Base
Mfr # 108329
Zoro # G9362191
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Silicone
- Application Automotive, Bathroom, Doors, Gutters, Kitchen, Marine, Plumbing, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 108329
- Zoro # G9362191
- UPC # 052427005946
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 3 oz |
Size | 2.8 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Class 25 Use A, G, Full Cure Time 1 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Ceramic, Concrete, Glass, Plastic, Rubber, Wood, VOC Content Weight 3 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 50 mL Bottle (135392)
- HENKEL GE PRODUCTS 101OZ WHT Suprem Caulk (2709108)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- GORILLA GLUE 10 oz Caulk, Clear (GO569236)
- GORILLA GLUE 206005 9 oz Construct Adhesive (52427801005)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant White (100719)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant Black (100718)
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White, 12PK (KR401WHACS-12)
- Gorilla Glue Caulks & Sealants