Shop All Caulks & Sealants
Gorilla Glue
Sealant, 2.8 oz, Tube, Clear, Silicone Base
Mfr # 108324
Zoro # G7717958
original price:
$7.95
12% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Silicone
- Application Sealing In Kitchen, Bath, Window, Doors, Plumbing, Gutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 108324
- Zoro # G7717958
- UPC # 052427809001
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Clear, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties Waterproof, Sealant Properties Waterproof, Full Cure Time 1 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, VOC Content Weight 20 g/L, Environment Indoor/Outdoor, Flash Point Not Specified, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Sealant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz (EPIKG48448MR)
- 3M Duct Tape, Duct Tape 3900, White, 48Mm X 54.8 M, Gauge 7.7 Mil (21200-49829)
- LOCTITE Instant Adhesive, 420 Series, Clear, 1 oz, Bottle (135455)
- GORILLA GLUE Sealant, 10 oz, Cartridge, Clear, Silicone Base (108311)
- GORILLA GLUE 206005 9 oz Construct Adhesive (52427801005)
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- GORILLA GLUE 10 oz Caulk, Clear (GO569236)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant White (100719)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant Black (100718)
- B & K Plastic Seal 10.3Oz (25215)
- Gorilla Glue Caulks & Sealants