Shop All Caulks & Sealants
Gorilla Glue
Sealant, 10 oz, Cartridge, White, Silicone Base
Mfr # 108318
Zoro # G4433620
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Silicone
- Application Sealing In Kitchen, Bath, Window, Doors, Plumbing, Gutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 108318
- Zoro # G4433620
- UPC # 052427806000
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Waterproof, Sealant Properties Waterproof, Standards ASTM C920 Class 25 Use G, FDA 21 CFR 177.2600, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 24 g/L, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 14 oz, Tub, AST-PUT, White, Paste (25201)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- LOCTITE Primer and Activator SF7649, 4.5 fl oz, Aerosol Can, Green (209715)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- GORILLA GLUE 206005 9 oz Construct Adhesive (52427801005)
- GORILLA GLUE 10 oz Caulk, Clear (GO569236)
- GORILLA GLUE Sealant, 10 oz, Cartridge, Clear, Silicone Base (108311)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant White (100719)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant Black (100718)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179321)
- Gorilla Glue Caulks & Sealants