Shop All Duct Tapes
Gorilla Glue
Repair Tape, Clear, 2 in x 18 yd, 7 mil
Mfr # 6060002
Zoro # G9362900
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2 in
- Duct Tape Length 18 yd
- Performance Temp. -4 Degrees to 140 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 6060002
- Zoro # G9362900
- UPC # 052427606006
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 18 yd |
Diameter | 4.07 in |
Tape Length | 18 yd |
Tape Width | 1.88" |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 16.5 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 18 yd |
Description
Tape Thickness 7 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature -5 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Tape Sub-Type Transparent Repair Tape, Duct & Repair Tape, Adhesion to Steel 85 oz/in, Metric Tape Length 16.5 m, Metric Tape Width 50.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON P-70 Purple Primer PVC/CPVC Quart (13994)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- FEDPRO Venom Ptfe Thred-Tape 1/2 X 1500 (FPRVM1500-MC)
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- GORILLA GLUE Duct Tape, 1 In x 30 ft, 17 mil, Black (6100109)
- GORILLA GLUE Wtrprof Tape Clr 4"X8' (107261)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- GORILLA GLUE Heavy Duty Duct Tape, 2.88 in W x 25 yd L , Black, 1 PK (106425)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- BAZIC PRODUCTS Bazic 974 1.88" X 60 Yards Green Duct Tape Pack of 12 (974)
- Gorilla Glue Duct Tapes