Shop All Glues
Gorilla Glue
Original Gorilla Glue, 2 oz
Mfr # 5100201
Zoro # G8365078
product price: $14.49
/ea
Sold in multiples of 3 for $43.47
$43.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 5100201
- Zoro # G8365078
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 2 oz |
Details
Item | Hot Melt Adhesive |
Color | Yellow |
Description
2oz. (59mL) Original Glue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- GORILLA GLUE GLUE WHT 2OZ (5201205)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1416 (37083014167)
- Gorilla Glue Glues