Shop All Specialty Coatings
Gorilla Glue
Leak Sealer, Solvent Base, Rubber Resin
Mfr # 104052
Zoro # G611934876
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Rubber
- Application Method Spray
- Dry Time 1 to 2 hr
- Cure Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 104052
- Zoro # G611934876
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 16 oz |
Details
Color | Black |
Base Type | Solvent |
Resin Type | Rubber |
Application Method | Spray |
Item | Leak Sealer |
Dry Time | 1 to 2 hr |
Cure Time | 24 hr |
For Use On | Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood |
Standards | OSHA |
Use Location | Exterior, Interior |
UV Resistant | Yes |
Minimum Application Temperature | 50 Degrees F |
Surface Material | Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood |
Primer Required | Yes |
Container Type | Can |
Heat Resistant | Flammable |
Maximum Application Temperature | 90 Degrees F |
Features | Controlled Spray Pattern, Creates a Protective Coating, Flexible |
Roof Application | Roof Leak Repair |
Resistance Properties | Temperature Resistant, UV Resistant, Water Resistant |
Rubber Item Type | Coating |
Coverage Area | 7 sq ft |
Description
Leak Sealer, Black, Dry Time 1 to 2 hr, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- PURDY Nylox Cub 2 in. Soft Angle Trim Paint Brush (144153220)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- GORILLA GLUE Clear Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105341)
- GORILLA GLUE Clear Waterproof Patch & Seal Spray 14 oz (104056)
- GORILLA GLUE White Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105340)
- GORILLA GLUE Black Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105338)
- 3M SCOTCHKOTE ELEC COATING FD 15OZ CAN (7100095977)
- H.B. FULLER FOSTERS 32-61 CLEAR LOCKDOWN ENCAP 5GAL. (32-61)
- SEM PRODUCTS HAZ SUPER SEM FLEX PINT (SE39728)
- Gorilla Glue Specialty Coatings