Shop All Spray Foam Sealant
Gorilla Glue
Insulating Spray Foam Sealant, Can, 12 oz
Mfr # 112361
Zoro # G011934827
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Straw
- Container Size 12 oz
- Container Type Can
- Environment Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 112361
- Zoro # G011934827
- Country of Origin Spain
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Details
Item | Insulating Spray Foam Sealant |
Application | Multipurpose |
Application Method | Straw |
Container Type | Can |
Environment | Indoor/Outdoor |
Color | Gray |
Full Cure Time | 8 hr |
Sealant Properties | Quick Cure |
Working Time | 12 min |
Includes | Dispensing Straw |
Resistance Properties | Moisture Resistant, Ultraviolet Resistant |
Standards | Meets AAMA 812-19, UL Classified |
Coverage | 100 bd ft |
For Use On Surface Material | Glass, Masonry, Metal, Wood |
Maximum Application Temperature | 77 Degrees F |
Maximum Performance Temperature | 194 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Cell Type | Closed Cell |
Minimum Performance Temperature | -58 Degrees F |
Insulation Value+1 | R-4.1 |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.1, Application Multipurpose, Cell Type Closed Cell, Color Gray, Container Size 12 oz, Container Type Can, Coverage 100 bd ft, Expansion Ratio Not Applicable, Foam Density Not Applicable, Full Cure Time 8 hr, Includes Dispensing Straw, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Sealant Properties Quick Cure, Working Time 12 min, For Use On Surface Material Glass, Masonry, Metal, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46706)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Black (PPTB-1/4)
- EZ WELD Enviro Primer Purple (EZ31202N)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2090-24NC)
- GORILLA GLUE INSULTNG SLNT FOAM MLTI (112361)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 2 Spray Foam Cleaner, 1 Spray Foam Gun, 27PK (24FC2FGC1SG)
- FROTH-PAK Spray Foam Sealant Kit, 42 lb, Cream (12031897)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- DAP 11OZ Reddy Foam (7565000021)
- Gorilla Glue Spray Foam Sealant