Shop All Construction Adhesives
Gorilla Glue
Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle
Mfr # 8020001
Zoro # G7113447
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application Construction
- Materials Bonded Metal, Plastic, Rubber, Wood
- Container Size 0.35 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 8020001
- Zoro # G7113447
- UPC # 052427802002
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 0.35 oz |
Size | 2.5 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 2.5 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method Dispensing Gun, Chemical Base Silyl Terminated Polyether, Container Size 2.5 fl oz, Container Type Tube, Features All Weather Adhesive, Tough, Versatile, Finishing Features Paintable, Sandable, Interior/Exterior Interior/Exterior, Working Time 30 sec, VOC Content Weight Percentage 2 Percent, Water Resistance Waterproof, Standards APA AFG-01, ASTM C557, ASTM D3498, VOC Compliant, Low Odor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Construction Adhesive, Light Beige, 10 oz, Cartridge (440 30OZ)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- PROTAPES Matte Cloth Tape, 2x55yd., White Cloth (PRO-GAFF)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- GORILLA GLUE Epoxy Adhesive, Clear, Dual-Cartridge (105045)
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- GORILLA GLUE Bonding Adhesive, 16 oz, 12 PK (8010003)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- GORILLA GLUE Adhesive, Ultimate Series, Black, 9 oz, Cartridge (8008002)
- TITEBOND Panel Adhesive, GREENchoice Advanced Polymer Series, Tan, 3.5 gal, Pail (4319B)
- Gorilla Glue Construction Adhesives