Shop All Double Sided Foam Tapes
Gorilla Glue
High Strength Tape 10 ft.
Mfr # 104921
Zoro # G105388277
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 2 in
- Tape Length 10 ft
- Tape Color Black
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 104921
- Zoro # G105388277
- UPC # 52427009708
- Country of Origin Taiwan, Province of China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 10 ft |
Details
Item | Tread Tape |
Tape Color | Black |
Material | Polymer |
Description
Gorilla heavy duty Tread Tape is designed to provide durable traction to wet slick or high traffic areas. The multiple layers of protective coating ensure long lasting durable grit that lasts both indoors and out. Gorilla heavy duty Tread Tape is perfect for ladders steps ramps boats RVs decks and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- LOCTITE Pl Premium Fastgrab 10Oz (1417170)
- CAMIE CAMPBELL High Performance Adhesive, white, 12 PK (373)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- GORILLA GLUE Heavy Duty Mounting Tape, Black (GOR6055002)
- GORILLA GLUE Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk (102441)
- GORILLA GLUE Mounting Tape, Squares, 1"Wx1"H, Clear (GOR6067202)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear (6065003)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (GO572263)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- Gorilla Glue Foam Tape