Shop All Instant Adhesives
Gorilla Glue
High Strength Super Glue 0.88 oz
Mfr # 102433
Zoro # G805297633
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 102433
- Zoro # G805297633
- UPC # 52427008015
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 32 oz |
Details
Container Type | Bottle |
Description
Gorilla super glue gel is an easy-to-use thicker and more controlled formula great for multiple surfaces and vertical applications. Developed for long-lasting repairs in an instant the clear glue dries in 1045 seconds. This super glue gel is specially formulated to absorb drops impacts and shocks. Super glue also referred to as cyanoacrylate glue or CA glue works on a variety of materials including plastic metal fabric stone ceramic paper rubber and more. In addition to its high-performance formula. It's Gorilla tough every time. Not recommended for use on polyethylene or polypropylene plastic. Click on the Gorilla link at the top of the page to see more great products from The Gorilla Glue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- OSI Quad Clay Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637204)
- SCOTCH White Adhesive Putty, 2oz. (860)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- GORILLA GLUE Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR (7805003)
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- GORILLA GLUE Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube (6770002)
- GORILLA GLUE Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle (7400202)
- GORILLA GLUE 10G 2 In 1 Gorilla Glue (7500102)
- GORILLA GLUE 55G Gorilla SG Pen (104408)
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 oz, Tube (233641)
- Gorilla Glue Instant Adhesives