Shop All Glues
Gorilla Glue
High Strength Super Glue 0.11 oz, 5PK
Mfr # 110145
Zoro # G009760834
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 110145
- Zoro # G009760834
- UPC # 52427018083
- Country of Origin United States
- Category Glues
Details
Color | Clear |
Description
Gorilla super glue gel is an easy-to-use thicker and more controlled formula great for multiple surfaces and vertical applications. In addition to its high performance formula weve added an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- BOND IT GP200, Multi-Purpose Low Modulus Rubber S (BDSVT)
- LUBRIMATIC Adhesive Gun, 16 oz., 4in Spout Tip (30-955)
- GORILLA GLUE 3 gm Neutral Original Glue, Mini, PK 4 (5000503)
- GORILLA GLUE Glue, Clear, 0.53 oz (102862CT)
- GORILLA GLUE GLUE WHT 2OZ (5201205)
- GORILLA GLUE Glue Stick, clear, Can (3022502)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- Gorilla Glue Glues