Shop All Hot Melt Adhesives
Gorilla Glue
High Strength Hot Glue Sticks 20 pc
Mfr # 3032002
Zoro # G805297749
Sold in multiples of 4 for $50.20
$50.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Time Extended
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 3032002
- Zoro # G805297749
- UPC # 52427303202
- Country of Origin United States
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Working Time | Extended |
Color | clear |
Description
Incredibly tough & versatile Gorilla Hot Glue Sticks provide a long term hold even on hard to bond surfaces. The clear adhesive works with both high and low temperature glue guns and features an extended working time for added convenience for all types of projects. Gorilla Hot Glue is also weather-resistant and incredibly durable keeping your projects safe from seasonal temperature swings that can cause other glues to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- 3M Electrical Tape, Green, 3/4"X66Ft (54007-10851)
- TITEBOND Epoxy Adhesive, Clear, 28 oz, Dual-Cartridge (7292)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- GORILLA GLUE 8 in. Mini Hot Glue Sticks (GO570029)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X754)
- SUREBONDER 711R515 15'' x 7/16'' High Temp Tan Glue Stick, 60PK (328711R515)
- Gorilla Glue Hot Melt Adhesives