Shop All Glues
Gorilla Glue
Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR, 4PK
Mfr # 7807101CT
Zoro # G410826358
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 7807101CT
- Zoro # G410826358
- UPC # 52427780713
- Country of Origin United States
- Category Glues
Description
High strength and quick set time make Gorilla Super Glue the go-to for a variety of projects. Developed for long-lasting repairs in an instant, and designed with an impact-tough formula to handle bumps and drops with a strong, reliable bond. Anti-clog cap keeps glue from drying out. Fast-setting and dries in 10-45 seconds with no clamping required. Versatile and bonds plastic, wood, metal, ceramic, rubber, leather, paper, and more. It's Gorilla Tough use after use. Adhesive Type: Liquid; Packing Type: Bottle; Washable: Yes; Color on Application: Clear.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+060GF)
- RED DEVIL Grout Tile Premix Paste 5.5Oz (0425)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- DEVCON 5 Minute Epoxy amber (1-1)9 lb (14630)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- GORILLA GLUE 25OZGorilla FabricGlue (8025501)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- GORILLA GLUE 8PC 4OZ GORILLA GLUE DISPLAY (5000408)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- Gorilla Glue Glues