Shop All Duct Tapes
This Product is Discontinued
Gorilla Glue
Gorilla® Duct Tape, 17.0 Mil, 2" x 35 yds., Silver (Discontinued)
Mfr # ADHGGT240
Zoro # G6073370
This Product is Discontinued
Key Features
- Duct Tape Width 2"
- Duct Tape Length 35 yds.
- Color Silver
- Weight 1.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # ADHGGT240
- Zoro # G6073370
- UPC # 848109053523
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 35 yds. |
Details
Color | Silver |
Item | Duct Tape,2" x 35 yd.,17mm,Silver |
Weight | 1.82 |
Description
Duct Tape,2 In. x 35 yd.,17mm,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.