Shop All Glues
Gorilla Glue
Glue Stick, clear, Can
Mfr # 3023003
Zoro # G600464285
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Container Type Can
- VOC Content Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 3023003
- Zoro # G600464285
- UPC # 52427302304
- Country of Origin United States
- Category Glues
Details
Item | Glue Stick |
Color | clear |
Container Type | Can |
VOC Content | Low |
Description
Incredibly tough & versatile Gorilla Hot Glue Sticks provide a long term hold even on hard to bond surfaces. The clear adhesive works with both high and low temperature glue guns and features an extended working time for added convenience for all types of projects. Gorilla Hot Glue is also weather-resistant and incredibly durable keeping your projects safe from seasonal temperature swings that can cause other glues to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- DUCK BRAND FRICTION TPE 3/4""X60' BLK (393150)
- SASHCO SEALANTS 105OZ BLK Roof Sealant (14065)
- LOCTITE Instant Adhesive, 410 Series, Black, 0.7 oz, Bottle (135444)
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz (102175)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- GORILLA GLUE 5201102 Dries White 2x Faster Gorilla Glue (276510)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- ELMERS Caulk Remover, Yellow, 0.24 fl oz, Bottle (EPI2159542)
- Gorilla Glue Glues