Shop All Glues
Gorilla Glue
Glue Stick, Clear, 1.41 oz
Mfr # GOR6202001
Zoro # G902499923
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Application Wood; Project; Indoor; Outdoor
- Container Size 1.41 oz
- Standards ANSI/HPVA Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GOR6202001
- Zoro # G902499923
- UPC # 52427620200
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 1.41 oz |
Details
Item | Glue Stick |
Color | Clear |
Application | Wood; Project; Indoor; Outdoor |
Standards | ANSI/HPVA Type II |
Description
Wood glue offers the benefits of a water-based adhesive with high strength for trusted performance with your woodworking projects. Water-resistant design creates a reliable bond both indoors and out. Clear-drying formula dries to a natural color to produce an invisible bond line for your projects. Easy-to-use applicator allows smooth, consistent application where you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- SIKA CONCRETE PATCH 1GALLON (514899)
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- GORILLA GLUE Wood Glue, Light Brown, 24 hr Full Cure, 16 oz, Bottle (5201111)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- GORILLA GLUE 3.75 oz Glue, Clear, 8PK (1787969)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- GORILLA GLUE Superglue 15Gm (7805009)
- Gorilla Glue Glues