Shop All Glues
Gorilla Glue
Glue, Natural, 4 oz
Mfr # 6202003
Zoro # G7778209
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 6202003
- Zoro # G7778209
- UPC # 52427620200
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 4 oz |
Details
Item | Glue |
Color | Natural |
Description
Gorilla Wood Glue is the adhesive that woodworkers, carpenters and hobbyists trust for their woodworking projects. Gorilla Wood Glue, a PVA glue, offers the benefits of an easy-to use, water-based adhesive, with the holding power Gorilla is known for. The glue is incredibly water resistant and dries a natural color that offers an invisible bond line for your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- LOCTITE Silicone Gasket Maker RTV Silicone, 300 mL, Gray, Temp Range -75 to 625 Degrees F (231230)
- HARTLINE PRODUCTS Cement Anchor Rockite10# (10010)
- T-REX Premium Cloth Tape, 17 mil, 30 yd L (PC 745 MSL-48mm x 30 yds)
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz (102175)
- GORILLA GLUE MINI GLUE STICKS .27IN. (3021002)
- GORILLA GLUE 8PC 4OZ GORILLA GLUE DISPLAY (5000408)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GORILLA GLUE 8OZ Gorilla Ult WD Glue (104404)
- Gorilla Glue Glues