Shop All Glues
Gorilla Glue
Glue, Light Tan, 16 oz
Mfr # ADHGG12
Zoro # G7981867
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Tan
- Container Size 16 oz
- Weight 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # ADHGG12
- Zoro # G7981867
- UPC # 848109018423
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 16 oz |
Details
Item | Glue |
Color | Light Tan |
Weight | 1.34 |
Description
Gorilla Super Glue,16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Painters Putty Tub White (12242)
- ZAR Patch Wood In Ex Neutral Pint (30911)
- ELMERS Spray Adhesive, Clear, 11 oz, Aerosol Can (E451)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- GORILLA GLUE Glue Stick, clear, Can (3022502)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- SUREBONDER Construction Grade Glue (CG-1R10T)
- Gorilla Glue Glues