Shop All Glues
Gorilla Glue
Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube
Mfr # 5201208
Zoro # G0710884
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Building Repairs and Creative Projects, Household Fixes
- Container Type - Adhesives Bottle
- Materials Bonded Wood, Stone, Metal, Ceramic, Foam, Glass
- Container Size - Adhesives 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 5201208
- Zoro # G0710884
- UPC # 052427520128
- Country of Origin Germany
- Category Glues
Dimensions
Container Size - Adhesives | 2 oz |
Container Size | 0.625 oz |
Size | 2oz |
Container Size and Type | 2 fl oz Bottle |
Container Size Range | Up to 8 fl oz |
Description
Glue, Adhesive Color White, Application Method Applicator Tip, Clamp Time 30 to 60 min, Container Size 2 fl oz, Container Type Bottle, Features Faster Formula, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood, Primary Applications General Purpose, Water Resistance Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- ZORO SELECT Sealing Gum, 2 lb, Slug, Gray (4PDF4)
- LOCTITE Activator, SF 7387 Series, Light Brown, 1.75 fl oz, Bottle (135276)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz (102175)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- GORILLA GLUE Superglue 15Gm (7805009)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- GORILLA GLUE GLUE, CLEAR GORILLA 3.75 OZ (GOR4537502)
- MADE-TO-STICK 8 oz Washable Glitter Glue; Black (MA484234)
- Gorilla Glue Glues