Shop All Hot Melt Adhesives
Gorilla Glue
Full Hot Glue Sticks, 8 in, 20 ct
Mfr # GO570031
Zoro # G109143117
product price: $25.05
/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GO570031
- Zoro # G109143117
- UPC # 758218456323
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Container Size | 24 oz |
Details
Item | Glue Stick |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Wood Hardener 16 oz Size, Bottle Milky White PC-Petrifier (164440)
- SCOTCH 3/4" x 12.5 Yds Black Scotch Super 33+ Vinyl Electrical Tape (200NA)
- TITEBOND Titebond 2892 29 oz. Green Choice Professional Acoustical Sound Sealant (336613)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- GORILLA GLUE High Strength Hot Glue Sticks 20 pc (3032002)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- GORILLA GLUE Full Hot Glue Sticks, 4 in L, 30 sticks (3033002)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- Gorilla Glue Hot Melt Adhesives