Shop All Wall Repair Patching
Gorilla Glue
Filler, Indoor/Outdoor, For Wood
Mfr # 107072
Zoro # G511934822
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Application Wood Repair and Restoration
- Series Wood Filler
- For Use On Surface Material Wood
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 107072
- Zoro # G511934822
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 6 oz |
Details
Item | Filler |
Container Type | Tube |
Color | Natural |
Application | Wood Repair and Restoration |
Series | Wood Filler |
For Use On Surface Material | Wood |
Standards | OSHA |
Working Time | 15 min |
Full Cure Time | 6 hr |
Finishing Features | Paintable, Sandable, Stainable |
Product Form | Paste |
Environment | Indoor/Outdoor |
Patching and Repairing Properties | Flexible |
Description
Filler, Product Form Paste, Color Natural, Container Size 6 oz, Container Type Tube, Cure Type Not Applicable, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 6 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Maximum Thickness Not Applicable, Patching and Repairing Properties Flexible, Standards OSHA, VOC Content Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Liquid Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300)
- 3M General Purpose Vinyl Tape 764, PK24 (43432)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- GORILLA GLUE White Wall Repair Kit 8 oz (103959)
- GORILLA GLUE White Wall Repair 16 oz (103963)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- ROCKITE Anchoring Cement 1 lb (10001)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- JAYDEE FIFLEXMESH Fgl Mesh Wall Repr Fabric, 6"X75ft, PK3 (FM-6753)
- Gorilla Glue Wall Repair Patching