Shop All Epoxy & Structural Adhesives
Gorilla Glue
Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time
Mfr # GOR4200101
Zoro # G804851256
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy
- Application Household; Repairing; Steel; Aluminum; Glass; Wood; Ceramic; Tile; Plastic; Project; Indoor; Outdoor; Gap Filling
- Color Clear
- Container Size 0.85 oz
- Application Method Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GOR4200101
- Zoro # G804851256
- UPC # 52427420015
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.85 oz |
Details
Item | Adhesive Remover |
Type | Epoxy |
Application | Household; Repairing; Steel; Aluminum; Glass; Wood; Ceramic; Tile; Plastic; Project; Indoor; Outdoor; Gap Filling |
Color | Clear |
Application Method | Syringe |
Description
Gorilla takes epoxy to the Gorilla tough level. With superior solvent and water-resistance, this long-lasting adhesive is incredibly strong and durable for household and automotive repairs alike. Easy-to-use syringe keeps the epoxy resin and hardener separate so it is easy to dispense. Two-part, gap-filling formula easily bonds steel, aluminum, glass, wood, ceramic, tile and most plastics. The 5-minute set time gives you plenty of repositioning time for the perfect fit. Gorilla Epoxy dries in an ideal, clear finish that makes projects look spotless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 19 oz, Aerosol Can (94ET)
- NMC Glo Brite/Black Stripe, Ht, 7550 1x100Ft (50F-1STP)
- DAP 11OZ Reddy Foam (7565000021)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- GORILLA GLUE Craft High Strength Contact Cement 4 oz (105779)
- GORILLA GLUE High Strength Glue Adhesive 2.5 oz (8025501)
- ECLECTIC PRODUCTS 2 Oz Seal-All All Purpose Contact Adhesive (380112)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure (820)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- Gorilla Glue Epoxy & Structural Adhesives