Shop All Duct Tapes
Gorilla Glue
Duct Tape, Single-Sided, Cloth Backing
Mfr # 108084
Zoro # G112175082
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Continuous Roll
- Temperature Range 40 Degrees to 120 Degrees F
- Standards 29 CFR 1910.1200, OSHA
- Tape Adhesive Material Acrylic
- Tape Sub-Type General Purpose Duct Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 108084
- Zoro # G112175082
- Country of Origin United States
- Category Duct Tapes
Dimensions
Imperial Tape Length | 50 yd |
Metric Tape Length | 45.7 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 76.2 mm |
Details
Item | Duct Tape |
Product Form | Continuous Roll |
Temperature Range | 40 Degrees to 120 Degrees F |
Standards | 29 CFR 1910.1200, OSHA |
Tape Adhesive Material | Acrylic |
Tape Sub-Type | General Purpose Duct Tape |
Tape Type | Duct & Repair Tape |
Common Industry | General Maintenance & Repair |
Tape Thickness | 16.75 mil |
Tape Backing Construction | Cloth |
Minimum Tape Performance Temperature | 40 Degrees F |
Tape Adhesive Format | Single-Sided |
Tape Color | Black |
Tape Shape | Continuous Roll |
Environment | Indoor and Outdoor |
Tape Resistance Properties | UV Resistant, Weather-Resistant |
Tape Brand | Gorilla |
Maximum Tape Performance Temperature | 120 Degrees F |
Duty Rating | Heavy Duty |
Tape Backing Material | Polyethylene Coated Cloth |
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Acrylic, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel Not Applicable, Metric Tape Length 45.7 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex 62435 Duco Household Cement (62435)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- GORILLA GLUE Heavy Duty Duct Tape, 2.88 in W x 25 yd L , Black, 1 PK (106425)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- GORILLA GLUE Wtrprof Tape Clr 4"X8' (107261)
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- GORILLA GLUE GORILLA BLACK TAPE TO GO 1 .in X30FT (6100105)
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W (510)
- Gorilla Glue Duct Tapes