Shop All Duct Tapes
Gorilla Glue
Duct Tape, Silver, 9.1 m Tape L
Mfr # 105463
Zoro # G503528008
original price:
$7.15
7% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1 7/8 in
- Maximum Tape Performance Temperature 150 Degrees F
- Tape Tensile Strength 50 lb/in
- Product Form Continuous Roll
- Tape Adhesive Format Single-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 105463
- Zoro # G503528008
- UPC # 052427010391
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.8 mm |
Imperial Tape Length | 10 yd |
Metric Tape Length | 9.1 m |
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry Automotive, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 15ft. (28017)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- 3M 3M 4929 VHB Tape 0.5" x 5yd, Black, 25 mil (4929)
- GORILLA GLUE Duct Tape, Silver, 27.4 m Tape L (105634)
- GORILLA GLUE Duct Tape, Black, 9.1 m Tape L (105631)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- GORILLA GLUE Gorilla Tape-To-Go (6100109)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- Gorilla Glue Duct Tapes