Shop All Duct Tapes
This Product is Discontinued
Gorilla Glue
Duct Tape, Gray, 1 7/8 in x 12yd, 16.75 mil (Discontinued)
Mfr # 6071202
Zoro # G9361920
This Product is Discontinued
Key Features
- Tape Color Family Gray
- Duct Tape Width 2 in
- Duct Tape Length 12 yd
- Performance Temp. 32 Degrees to 150 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 6071202
- Zoro # G9361920
- UPC # 052427607126
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 12 yd |
Diameter | 4.438 in |
Imperial Tape Length | 12 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.8 mm |
Metric Tape Length | 10.9 m |
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 85 oz/in, Metric Tape Length 10.9 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.