Shop All Double Sided Foam Tapes
Gorilla Glue
Double Sided Tape, 14 mil Thick
Mfr # 100925
Zoro # G201059491
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Natural and Synthetic Rubber Adhesive
- Tape Width 1 41/100 in
- Tape Length 8 yd
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 100925
- Zoro # G201059491
- UPC # 052427007261
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 41/100 in |
Tape Length | 8 yd |
Tape Core Diameter | 3 in |
Details
Item | Double Sided Tape |
Tape Adhesive | Natural and Synthetic Rubber Adhesive |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Min. Tape Performance Temp. | 200 Degrees F |
Max. Tape Performance Temp. | 40 Degrees F |
Tape Adhesive Strength | Not Rated |
Tape Tensile Strength | 41 lb/in |
Liner Color | Clear |
Standards | ASTM D3330 |
Tape Elongation | 10 % |
Tape Thickness | 14 mil |
Product Form | Continuous Roll |
Maximum Tape Performance Temperature | 40 Degrees F |
Tape Adhesive Material | Natural and Synthetic Rubber Adhesive |
Description
Maximum Tape Performance Temperature 40 Degrees F, Continuous Roll, Tape Thickness 14 mil, Standards ASTM D3330, Tape Adhesive Material Natural and Synthetic Rubber Adhesive, Tape Color Clear, Tape Tensile Strength 41 lb/in, Tape Core Diameter 3 in, Tape Elongation 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- WELD MOUNT AT-850 Square Mixing Tip f/AT-8040 & AT850 - 4" - (80850)
- GORILLA GLUE Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk (102441)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- GORILLA GLUE 1 In. x 1 In. 7 Lb. Capacity Permanent Clear Mounting Squares, 24PK (6067202)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (GO572263)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- GORILLA GLUE Heavy Duty Mounting Tape, Black (GOR6055002)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- Gorilla Glue Foam Tape