Shop All Instant Adhesives
Gorilla Glue
Construction Adhesive, Super Glue Brush & Nozzle Series, White, 9 oz, Cartridge
Mfr # 7500101
Zoro # G7113410
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood
- Container Size 9 oz
- Container Type - Adhesives Bottle
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 7500101
- Zoro # G7113410
- UPC # 052427750013
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 9 oz |
Size | 10g |
Container Size and Type | 0.35 fl oz Bottle |
Container Size Range | Less Than 0.5 fl oz |
Container Size - Adhesives | 0.35 oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.35 fl oz, Container Type Bottle, Series Super Glue Brush & Nozzle, Built-in Dispenser Type No Dispenser/Applicator, Features Impact Resistant, Precision Tip Nozzle, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 to 45 sec, Gap Fill Not Specified, Impact Resistant Yes, Interior/Exterior Interior Only, Low Odor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- GORILLA GLUE High Strength Super Glue 0.88 oz (102433)
- GORILLA GLUE Ultimate High Strength Contact Adhesive 122 oz (109852)
- GORILLA GLUE Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle (7400202)
- GORILLA GLUE Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube (6770002)
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 oz, Tube (233641)
- Gorilla Glue Instant Adhesives