Shop All Instant Adhesives
Gorilla Glue
Construction Adhesive, Off-White, 28 oz
Mfr # 105800
Zoro # G507715497
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 28 oz
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 105800
- Zoro # G507715497
- UPC # 52427010612
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Construction Adhesive |
Color | Off-White |
Description
Its high strength and quick set time make Gorilla Super Glue the goto adhesive for a variety of household projects Developed for longlasting repairs in an instant the clear glue dries in 1045 seconds We call it ImpactTough because the reliable bond stands up to wear and tear In addition to Gorilla Super Glue's highperformance cyanoacrylate formula we've added an anticlog cap with a metal pin inside ensuring an airtight seal for maximum reusability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe (231344)
- MASTER APPLIANCE Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr (GG-100K)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- GORILLA GLUE Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR (7805003)
- GORILLA GLUE High Strength Super Glue 0.88 oz (102433)
- GORILLA GLUE Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube (6770002)
- BRASSO 1Oz Seal-All All-Purp Adhesive 38001 (380011)
- Gorilla Glue Instant Adhesives