Shop All Construction Adhesives
Gorilla Glue
Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge
Mfr # 8212302
Zoro # G305303711
product price: $14.89
/ea
Sold in multiples of 12 for $178.68
$178.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 16 oz
- Container Type Cartridge
- Chemical Base Silane Modified Polymer
- Application Temp. Range -40 Degrees to 212 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 8212302
- Zoro # G305303711
- UPC # 052427006943
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Container Size Range | 10.5 fl oz and Under |
Description
Construction Adhesive, Adhesive Color Clear, Application Method Caulking Gun, Chemical Base Silane Modified Polymer, Container Size 9 fl oz, Container Type Cartridge, Features Non-Foaming Formula, Interior/Exterior Interior Only, Working Time 10 min, Water Resistance Not Water-Resistant, Standards APA AFG-01, ASTM C557, ASTM D3498, VOC Compliant, Low Odor Yes, Series Max Strength, Maximum Application Temperature 212 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- SHURTAPE Film Tape, 48mm W, 55m L, 7.0 mil Thick (PE 333)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- GORILLA GLUE Epoxy Adhesive, Clear, Dual-Cartridge (105045)
- GORILLA GLUE Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle (8020001)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- GORILLA GLUE Gorilla Hd Const Adh 9Oz (8010003)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 4 GAL (650R 4 GAL)
- Gorilla Glue Construction Adhesives