Shop All Contact Cement
Gorilla Glue
Clear Grip Contact Adhesive, Clear, 3 fl oz
Mfr # GOR8040001
Zoro # G806625077
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Glue
- Application Indoor; Outdoor; Metal; Glass; Fabric; Wood; Ceramic; Leather; Paper; Repairing; Craft
- Color Clear
- Container Size 3 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GOR8040001
- Zoro # G806625077
- UPC # 52427000316
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 3 fl oz |
Details
Item | Clear Grip Contact Adhesive |
Type | All Purpose Glue |
Application | Indoor; Outdoor; Metal; Glass; Fabric; Wood; Ceramic; Leather; Paper; Repairing; Craft |
Color | Clear |
Description
Contact adhesive features a fast-setting, no-run formula that holds in just seconds to prevent it from running down surfaces. Waterproof glue allows safe use both indoors and out. Crystal-clear design is photo-safe and paintable. Contact adhesive is perfect for metal, glass, fabric, wood, ceramic, leather, paper and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- OATEY Clear Cement For PVC 8 oz (30863V)
- ROCKITE Rockite Cement 1# (10001)
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- OATEY Gray Cement For PVC 16 oz (30885V)
- DAP Contact Cement, Weldwood Gel Series, Tan, 1 qt, Can (25312)
- 520 ADHESIVE Epoxy Adhesive, Off-White, Stick (AAD520004)
- GROUP 31 8 Oz. 236Ml Vulcanizing Cement, Flammable (14-008)
- Gorilla Glue Contact Cement