Shop All Construction Adhesives
Gorilla Glue
Bonding Adhesive, 16 oz, 12 PK
Mfr # 8010003
Zoro # G906876621
product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 8010003
- Zoro # G906876621
- UPC # 52427801005
- Country of Origin China
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Bonding Adhesive |
Description
GORILLA HEAVY DUTY CONSTRUCTION ADHESIVE TUBE, WHITE, 9 OZ. GORILLA HEAVY DUTY CONSTRUCTION ADHESIVE IS A TOUGH, VERSATILE, ALL-WEATHER ADHESIVE. IT'S 100% ADHESIVE FORMULA PROVIDES A LONG-LASTING, HEAVY DUTY BOND. WE CALL IT ALL SURFACE, ALL PURPOSE. THE DURABLE, 100% WATERPROOF FORMULA HOLDS UP INDOORS AND OUT AND BONDS VIRTUALLY ANYTHING INCLUDING SUBFLOOR, MIRRORS, TRIM, DRYWALL, LANDSCAPING, BATH SURROUNDS, FOAMBOARD, MARBLE AND MORE!!* FEATURES:GREAT FOR INDOOR and OUTDOOR USE HOLDS IN 30 SECONDS. PAINTABLE VOC COMPLIANT; MEETS ASTM D3498 SPECIFICATIONS LOW ODOR CAN FILL IN GAPS NOT EXCEEDING 1" COVERS 43 LINEAR FEET USING A 3/16" BEAD *NOT RECOMMENDED FOR USE ON POLYETHYLENE, POLYPROPYLENE, BITUMEN OR SIMILAR MATERIALS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- T-REX Double Sided Super Glue Tape (DUC286853)
- 3M Sealant, 305 mL, Cartridge, Clear, Silane Modified Polymer Base (730 UV)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- GORILLA GLUE Adhesive, Ultimate Series, Black, 9 oz, Cartridge (8008002)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- GORILLA GLUE Epoxy Adhesive, Clear, Dual-Cartridge (105045)
- GORILLA GLUE Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle (8020001)
- LIQUID NAILS Liquid Nails FRP Construction Adhesive, Chemical Base Acrylic Latex, 1 gal (FRP-310 GALLON)
- Gorilla Glue Construction Adhesives