Shop All Anti-slip tapes, Treads & Stair Nosings
Gorilla Glue
Anit-Slip Tread Tape 10ft
Mfr # 104921
Zoro # G111944078
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 29 CFR 1910.1200, OSHA
- Grit Size 30
- Legend No Legend
- Imperial Tape Width 2 in
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 104921
- Zoro # G111944078
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | 30 |
Imperial Tape Width | 2 in |
Imperial Tape Length | 10 ft |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 3 m |
Description
Anti-Slip Tape, Black, 2 in, 10 ft, Grit Size Proprietary, Solid, Fluorescent No, 100 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Gorilla, The Gorilla Glue Company, Not Applicable, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PBRW13714)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair (11-561)
- JESSUP 3 IN x 60 FT 3100 SAFETY TRACK NON SLIP TAPE (18250)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- KEEPER Outdoor/Indoor Skid-resistant Tread (5680)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- Gorilla Glue Anti-slip tapes, Treads & Stair Nosings