Shop All Glues
Gorilla Glue
Adhesive, Wood Glue Series, Creamy Tan, 24 hr Full Cure, 1 gal, Pail
Mfr # 6231501
Zoro # G9220152
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Creamy Tan
- Materials Bonded Wood
- Container Size - Adhesives 1 gal
- Container Size 1 gal
- Begins to Harden - Adhesives 5 to 10 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 6231501
- Zoro # G9220152
- UPC # 052427005724
- Country of Origin United States
- Category Glues
Dimensions
Container Size - Adhesives | 1 gal |
Container Size | 1 gal |
Description
Wood Glue, Adhesive Color Translucent Tan, Clamp Time 20 to 30 min, Container Size 1 gal, Container Type Jug, Features Invisible Bond Line, Water Cleanup, Finishing Features Paintable, Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Materials Bonded Wood, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature 150 Degrees F, Maximum Viscosity 6,500 cps, Minimum Viscosity 4,000 cps, Primary Applications Woods, Series Wood Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING FOAM TAPE 1""X1/4""X17' (L343)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 520IN, BULK (A05-0265)
- ZORO SELECT Threadlocker, Red, Permanent, Small Screw Liquid, 10 mL Bottle, Pack 5 (2024010)
- GORILLA GLUE 206003 3 G Super Glue (052427790019)
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GORILLA GLUE Adhesive, clear, 1 qt, Can, 4 PK (ADHGG11)
- GORILLA GLUE MINI GLUE STICKS .27IN. (3021002)
- GORILLA GLUE Extra Strength Wood Glue 8 oz (104404)
- TITEBOND Epoxy Adhesive, II Dark Series, Tan, 24 hr Full Cure, 1 gal, Can (3706)
- Gorilla Glue Glues