Shop All Glues
Gorilla Glue
Adhesive, clear, 1 qt, Can, 4 PK
Mfr # ADHGG11
Zoro # G7981806
product price: $79.79
/pk 4, $19.95/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Container Size 1 qt
- Container Type Can
- Weight 0.46
- Brand & Series GORILLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # ADHGG11
- Zoro # G7981806
- UPC # 848109018416
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 1 qt |
Details
Item | Adhesive |
Color | clear |
Container Type | Can |
Weight | 0.46 |
Brand & Series | GORILLA |
Description
Gorilla Super Glue,.5 oz.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8902)
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1562042)
- FASTCAP Speed Tape 1.5in X 50 Ft (STAPE.1.5X50)
- IMPERIAL MFG Tape Gasket Fbrgls 3/4X6 Wht (GA0162)
- GORILLA GLUE Home and Office High Strength Synthetic Rubber Mounting Putty 2 oz (102745)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GORILLA GLUE High Strength Glue Original Glue 0.42 oz (5000503)
- GORILLA GLUE Glue Stick, Clear, 1.41 oz (GOR6202001)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- Gorilla Glue Glues