Shop All Wheel Lug Nuts & Bolts
Gorilla Glue
916 x 18 Thread Size 60 Degree Conical 24 Overall Length 78 Hex Size
Mfr # 76198XL
Zoro # G807041302
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Glue
- MFR # 76198XL
- Zoro # G807041302
- UPC # 12619301430
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7056-BSS Push Button Reset Only Quick Connect Circuit Breaker - 15 Amp (7056-BSS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/card (CF-17C)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- DISC-LOCK M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk. (NMC 2080 M GEO)
- KEN-TOOL GREEN HEXCHEX LOOSE WHEEL NUT INDICATOR bag of 100 (KEN30603G)
- TOPLINE WHL LUG NUTS 12 Millimeter X 1.5 Thread Size; Conical Seat; Closed End Lug; 1.38 Inch Overall Length (C1707-4)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (80105)
- Gorilla Glue Automotive Tire & Wheel