Shop All Glues
Gorilla Glue
.71oz. (20g) Super Glue
Mfr # 7710101
Zoro # G8365114
original price:
$13.56
30% off
new price: $9.49
/ea
Sold in multiples of 3 for $28.47
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 7710101
- Zoro # G8365114
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 2 oz |
Details
Item | Glue |
Description
.71oz. (20g) Super Glue
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- DAP Crack Filler, Polymer/Rosin Base, 16 oz (7079860500)
- SHURTAPE Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray (PC006)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-6, Clear, High Strength, Liquid, 30 mL Bottle (21930)
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- GORILLA GLUE Gel Glue Hd Tube 15G (6802502)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- SCHOOL SMART GLUE STICK 0.43IN X 10IN LONG 20 PK (DT-2010SS)
- Gorilla Glue Glues